Motion
D2404-L10-08
DIN METRIC TUBE COMPRESSION
MI ITEM #08574478
MFR #D2404-L10-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #08574478
MFR #D2404-L10-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L10MBT-08MP STRAIGHT

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    22.0
  • Plating
    ZINC NICKEL
  • Overall Length
    45.0
  • Thread Size 2
    1/2-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text