Motion
D2404-S20-16
DIN METRIC TUBE COMPRESSION
MI ITEM #08574492
MFR #D2404-S20-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #08574492
MFR #D2404-S20-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S20MBT-16MP STRAIGHT

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    36.0
  • Plating
    ZINC NICKEL
  • Overall Length
    65.0
  • Thread Size 2
    1-11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought