Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8803-L22-L22-26-CF

DIN METRIC TUBE COMPRESSION
MI ITEM #08574523
MFR #D8803-L22-L22-26-CF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L22MBT-L22MBT-26MM CF TEE

Specifications

  • Thread Size 2
    LIGHT 22MM TUBE OD
  • Shape
    TEE
  • Overall Length
    45.5
  • Hex Body
    27.0
  • Series
    D8803_CF
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text