Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8605-E04-08-E04

DIN METRIC TUBE COMPRESSION
MI ITEM #08574558
MFR #D8605-E04-08-E04

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
E04MBT-08MMT-E04MBT TEE

Specifications

  • Shape
    TEE
  • Overall Length
    21.0
  • Plating
    ZINC NICKEL
  • Series
    D8605
  • Hex Body
    9.0
  • Thread Size 2
    M08X1.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text