Motion
D2605-L12-06-L12

BRENNAN INDUSTRIES INC
D2605-L12-06-L12

DIN METRIC TUBE COMPRESSION
MI ITEM #08574585
MFR #D2605-L12-06-L12
List Price$159.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2605-L12-06-L12

DIN METRIC TUBE COMPRESSION
MI ITEM #08574585
MFR #D2605-L12-06-L12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.95/each for your price

Overview

Mfr description
L12MBT-06MP-L12MBT TEE

Specifications

  • Overall Length
    32.0
  • Plating
    ZINC NICKEL
  • Series
    D2605
  • Hex Body
    17.0
  • Shape
    TEE
  • Thread Size 2
    3/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text