Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2605-S12-06-S12

DIN METRIC TUBE COMPRESSION
MI ITEM #08574595
MFR #D2605-S12-06-S12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S12MBT-06MP-S12MBT TEE

Specifications

  • Overall Length
    38.0
  • Plating
    ZINC NICKEL
  • Series
    D2605
  • Hex Body
    17.0
  • Shape
    TEE
  • Thread Size 2
    3/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text