Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8505-SP-S08-14-CF

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #08574617
MFR #D8505-SP-S08-14-CF

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S08FMSP-14MM CF STRAIGHT

Specifications

  • Thread Size 2
    M14X1.5
  • Shape
    STRAIGHT
  • Overall Length
    41.5
  • Hex Body
    19.0
  • Series
    D8505_SP_CF
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text