Specifications
Dimensions
- Hex Body19.0
- Overall Length41.5
- Thread Size 21/4-19
Details
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD7505_SP_ED
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)