Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8505-SP-S06-12-ED

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #08574633
MFR #D8505-SP-S06-12-ED

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S06FMSP-12MM ED STRAIGHT

Specifications

  • Thread Size 2
    M12X1.5
  • Shape
    STRAIGHT
  • Overall Length
    39.0
  • Hex Body
    17.0
  • Series
    D8505_SP_ED
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text