Motion
D6505-SP-L12-06

BRENNAN INDUSTRIES INC
D6505-SP-L12-06

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #08574643
MFR #D6505-SP-L12-06
List Price$32.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6505-SP-L12-06

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #08574643
MFR #D6505-SP-L12-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.54/each for your price

Overview

Mfr description
L12FMSP-06MP STRAIGHT

Specifications

  • Thread Size 2
    3/8-18
  • Shape
    STRAIGHT
  • ManufacturerName (description attribute)
    Brennan
  • Overall Length
    42.0
  • Hex Body
    19.0
  • Series
    D6505_SP
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text