Specifications
Dimensions
- Hex Body50.0
- Overall Length67.0
- Thread Size 21-1/2-11-1/2
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD6505_SP
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)