Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6505-SP-S06-04

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #08574650
MFR #D6505-SP-S06-04

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S06FMSP-04MP STRAIGHT

Specifications

  • Thread Size 2
    1/4-18
  • Shape
    STRAIGHT
  • Overall Length
    40.0
  • Hex Body
    14.0
  • Series
    D6505_SP
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text