Motion
D6505-SP-S38-24

BRENNAN INDUSTRIES INC
D6505-SP-S38-24

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #08574658
MFR #D6505-SP-S38-24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6505-SP-S38-24

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #08574658
MFR #D6505-SP-S38-24

Mfr description
S38FMSP-24MP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    80.0
  • Thread Size 2
    1-1/2-11-1/2

Details

  • Plating
    ZINC NICKEL
  • Series
    D6505_SP
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)