Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-WC-S14-S14

DIN METRIC TUBE COMPRESSION
MI ITEM #08574659
MFR #D2700-WC-S14-S14

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S14MBT-S14MBT BULKHEAD WELD CONNECTOR

Specifications

  • Thread Size 2
    HEAVY 14MM TUBE OD
  • Shape
    STRAIGHT
  • Overall Length
    108.0
  • Hex Body
    30.0
  • Series
    D2700_WC
  • Plating
    UNPLATED BODY/ZINC NICKEL NUTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text