1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
BRENNAN INDUSTRIES INC D6504-L42-L12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
D6504-L42-L12
FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #
08574673
MFR #
D6504-L42-L12
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
L42FMS-L12MBT STRAIGHT
Specifications
Thread Size 2
LIGHT 12MM TUBE OD
Shape
STRAIGHT
Overall Length
57.0
Hex Body
50.0
Series
D6504_REDUCER
Plating
ZINC NICKEL
Seal Material
NBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data