Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #08574676
MFR #D6504-S25-S06

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S25FMS-S06MBT STRAIGHT

Specifications

  • Thread Size 2
    HEAVY 06MM TUBE OD
  • Shape
    STRAIGHT
  • Overall Length
    52.5
  • Hex Body
    36.0
  • Series
    D6504_REDUCER
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text