Overview
Mfr description
S25FMS-S14MBT STRAIGHT
Specifications
- Thread Size 2HEAVY 14MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length56.5
- Hex Body36.0
- SeriesD6504_REDUCER
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data