Overview
Mfr description
S30FMS-S12MBT STRAIGHT
Specifications
- Thread Size 2HEAVY 12MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length57.5
- Hex Body41.0
- SeriesD6504_REDUCER
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data