Overview
Mfr description
S38FMSP-S30MBT STRAIGHT
Specifications
- Thread Size 2HEAVY 30MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length85.2
- Hex Body46.0
- SeriesD6504_SP
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data