Motion
D7505-SP-L10-06-ED

BRENNAN INDUSTRIES INC
D7505-SP-L10-06-ED

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #08574709
MFR #D7505-SP-L10-06-ED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7505-SP-L10-06-ED

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #08574709
MFR #D7505-SP-L10-06-ED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L10FMSP-06MBSPP ED STRAIGHT

Specifications

  • Thread Size 2
    3/8-19
  • Shape
    STRAIGHT
  • Overall Length
    43.0
  • Hex Body
    22.0
  • Series
    D7505_SP_ED
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text