Motion
D7400-L28-16-CF-X

BRENNAN INDUSTRIES INC
D7400-L28-16-CF-X

L28MBT-16MBSPP CF STRT W/O NUT & SLEEVE
MI ITEM #08574712
MFR #D7400-L28-16-CF-X
List Price$20.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-L28-16-CF-X

L28MBT-16MBSPP CF STRT W/O NUT & SLEEVE
MI ITEM #08574712
MFR #D7400-L28-16-CF-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.21/each for your price

Overview

Mfr description
L28MBT-16MBSPP CF STRT W/O NUT & SLEEVE

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    MALE METRIC 24 DEGREE DIN SEAT
  • End 1 Size
    M36X2.0
  • Shape
    STRAIGHT
  • End 2 Style
    MALE BSPP FORM B
  • End 2 Size
    1-11 in
  • Connection Type
    BSP / Compression
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text