Overview
Mfr description
S08MBT-S08MBT BH STRT W/O TUBE NUT &
Specifications
- Thread Size 2M16X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length56.0
- Hex Body22.0
- SeriesD2700_LN_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data