Motion
D7400-S16-04-CF

BRENNAN INDUSTRIES INC
D7400-S16-04-CF

DIN METRIC TUBE COMPRESSION
MI ITEM #08574729
MFR #D7400-S16-04-CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7400-S16-04-CF

DIN METRIC TUBE COMPRESSION
MI ITEM #08574729
MFR #D7400-S16-04-CF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S16MBT-04MBSPP CF STRAIGHT

Specifications

  • Thread Size 2
    1/4-19
  • Shape
    STRAIGHT
  • Overall Length
    48.5
  • Hex Body
    24.0
  • Series
    D7400_CF
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text