Specifications
Dimensions
- Hex Body12.0
- Overall Length34.4
- Thread Size 2M12X1.5
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- SeriesD6504_SP_X
- ShapeSTRAIGHT
Overview
Mfr description
L08FMSP-L06MBT STRT W/O TUBE NUT &