Overview
Mfr description
S12FMSP-S08MBT STRT W/O TUBE NUT &
Specifications
- Thread Size 2M16X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length43.0
- Hex Body17.0
- SeriesD6504_SP_X
- PlatingZINC NICKEL
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data