Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-L42-L06-X

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #08574760
MFR #D6504-L42-L06-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L42FMS-L06MBT STRT W/O TUBE NUT & SLEEVE

Specifications

  • Thread Size 2
    LIGHT 06MM TUBE OD
  • Shape
    STRAIGHT
  • Overall Length
    40.5
  • Hex Body
    50.0
  • Series
    D6504_REDUCER_X
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text