1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
BRENNAN INDUSTRIES INC D7804-L42-24-L42-CF-X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
D7804-L42-24-L42-CF-X
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #
08574796
MFR #
D7804-L42-24-L42-CF-X
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
L42MBT-24MBSPP CF-L42MBT TEE W/O NUT
Specifications
Shape
TEE
Overall Length
51.0
Plating
ZINC NICKEL
Series
D7804_CF_X
Hex Body
50.0
Thread Size 2
1-1/2-11
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data