Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8605-S10-16-S10-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #08574850
MFR #D8605-S10-16-S10-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S10MBT-16MMT-S10MBT TEE W/O NUT & SLEEVE

Specifications

  • Thread Size 2
    M16X1.5
  • Shape
    TEE
  • Overall Length
    25.0
  • Hex Body
    17.0
  • Series
    D8605_X
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text