Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8605-L18-22-L18-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #08574870
MFR #D8605-L18-22-L18-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L18MBT-22MMT-L18MBT TEE W/O NUT & SLEEVE

Specifications

  • Overall Length
    31.0
  • Plating
    ZINC NICKEL
  • Series
    D8605_X
  • Hex Body
    24.0
  • Shape
    TEE
  • Thread Size 2
    M22X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text