Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2605-L28-16-L28-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #08574878
MFR #D2605-L28-16-L28-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L28MBT-16MP-L28MBT TEE W/O NUT & SLEEVE

Specifications

  • Overall Length
    38.0
  • Plating
    ZINC NICKEL
  • Series
    D2605_X
  • Hex Body
    36.0
  • Shape
    TEE
  • Thread Size 2
    1-11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text