Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2605-S38-24-S38-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #08574888
MFR #D2605-S38-24-S38-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S38MBT-24MP-S38MBT TEE W/O NUT & SLEEVE

Specifications

  • Thread Size 2
    1-1/2-11-1/2
  • Shape
    TEE
  • Overall Length
    57.0
  • Hex Body
    50.0
  • Series
    D2605_X
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text