Motion
D2404-L08-02-X
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #08574908
MFR #D2404-L08-02-X
List Price$48.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #08574908
MFR #D2404-L08-02-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.54/each for your price

Overview

Mfr description
L08MBT-02MP STRT W/O TUBE NUT & SLEEVE

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    14.0
  • Plating
    ZINC NICKEL
  • Overall Length
    25.0
  • Thread Size 2
    1/8-27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text