Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8400-S12-14-CF-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #08574942
MFR #D8400-S12-14-CF-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S12MBT-14MM CF STRT W/O TUBE NUT &

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    22.0
  • Plating
    ZINC NICKEL
  • Overall Length
    36.0
  • Thread Size 2
    M14X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text