Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-S38-S25-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #08574962
MFR #D2403-S38-S25-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
S38MBT-S25MBT STRT W/O TUBE NUT & SLEEVE

Specifications

  • Thread Size 2
    M36X2.0
  • Shape
    STRAIGHT
  • Overall Length
    57.0
  • Hex Body
    55.0
  • Series
    D2403_REDUCER_X
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text