Motion
AG8TW-XXXL (12)

HEXARMOR
AG8TW-XXXL (12)

HexArmor Protective Arm Sleeve - SuperFabric Material, 13 in Long, Grey, Black Color
Mi Item #08575008
MFR #AG8TW-XXXL (12)
Price$101.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
AG8TW-XXXL (12)

HexArmor Protective Arm Sleeve - SuperFabric Material, 13 in Long, Grey, Black Color
Mi Item #08575008
MFR #AG8TW-XXXL (12)

Mfr description
AG8TW-XXXL (12) CUT 5 GRY/BLK 3XL 8"
  • Highest needlestick resistance available provided by the layering of SuperFabric brand material;Tested using actual 25 gauge needles (modified ASTM 1342-05 test);High level of cut-resistance on noted enhanced areas;Won't fall down like knit sleeves;lightweight and cooler than knit or leather alternatives;Lasts 20 times longer than competitive sleeves;Spandex wrist insert with thumbhole;snap fasteners;Launderable;Sold in eaches;Vend-packed;Performance ratings comply with ANSI/ISEA 105-2024
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.23/each

Specifications

Dimensions

  • Length
    13 in
  • Material Thickness
    Double Layer
  • Size
    3X Large

Details

  • ANSI Contact Heat
    N/A
  • Ansi Isea Abrasion Resistance Level
    6
  • Ansi Isea Cut Resistance Level
    A8
  • Approval Listing Regulations
    ANSI/ISEA, EN388
  • Closure Type
    Thumb Hole, Snap Fasteners
  • Color
    Grey, Black
  • Construction Description
    Cut and Sewn
  • Garment Type
    Protective Arm Sleeve
  • Includes Thumb Hole
    Includes Thumb Hole
  • Liner Material
    Polyester
  • Manufacturer Upc Number
    815733012059
  • Material
    SuperFabric
  • Product Line
    Arm and Body
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    815733012059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)