Motion
D6502-L15-L15-X

BRENNAN INDUSTRIES INC
D6502-L15-L15-X

Compression Elbow & Straight - Elbow, Steel
Mi Item #08575039
MFR #D6502-L15-L15-X
Price$80.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6502-L15-L15-X

Compression Elbow & Straight - Elbow, Steel
Mi Item #08575039
MFR #D6502-L15-L15-X

Mfr description
L15MBT-L15FMS 45 DEG W/O TUBE NUT &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.33/each

Specifications

Dimensions

  • Hex Body
    22 mm
  • Hex Size
    22 mm
  • Thread Size 2
    M22 x 1.5
  • Tube Size
    15 mm

Details

  • Adapter Type
    45° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    Body Only, Male DIN x DIN Tube Swivel
  • Connection Type
    DIN 2353 Flareless Tube 45° Swivel Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    Male DIN
  • End 1 Thread
    M22 x 1.5
  • End 2 Style
    Female Metric Swivel
  • End 2 Thread
    M22 x 1.5
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D6502-L15-L15-X
  • Material
    Steel
  • Maximum Operating Pressure
    310.264 bar, 4500 psi
  • Plating
    Zinc Nickel
  • Seal Material
    NBR
  • Shape
    45 DEGREE ANGLE
  • Type
    Tube 45° Swivel Elbow
  • Working Pressure
    4500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)