Motion
D6400-S16-10-O
Compression Elbow & Straight - Connector, Steel
Mi Item #08575044
MFR #D6400-S16-10-O
Price$46.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Connector, Steel
Mi Item #08575044
MFR #D6400-S16-10-O

Mfr description
S16MBT-10MORB STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.85/each

Specifications

Dimensions

  • Hex Body
    27 mm
  • Hex Size
    27 mm
  • Thread Size 2
    7/8-14 UNF
  • Tube Size
    16 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x Male ORB
  • Connection Type
    DIN 2353 Flareless Tube Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M24 x 1.5
  • End 2 Style
    Male ORB
  • End 2 Thread
    7/8-14 UNF
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D6400-S16-10-O
  • Material
    Steel
  • Maximum Operating Pressure
    630 bar, 9137 psi
  • Plating
    Zinc Nickel
  • Seal Material
    NBR
  • Shape
    STRAIGHT
  • Type
    Tube Port Connector
  • Working Pressure
    9137 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)