Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D8801-L28-33-NWO-RR

DIN METRIC TUBE COMPRESSION
MI ITEM #08575134
MFR #D8801-L28-33-NWO-RR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
L28MBT-33MMAORB-RR 90 DEG

Specifications

  • Thread Size 2
    M33X2.0
  • Shape
    90 DEGREE ELBOW
  • Series
    D8801_NWO_RR
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text