Motion
D7801-L28-16-NWO-RR

BRENNAN INDUSTRIES INC
D7801-L28-16-NWO-RR

DIN METRIC TUBE COMPRESSION
Mi Item #08575135
MFR #D7801-L28-16-NWO-RR
Price$87.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-L28-16-NWO-RR

DIN METRIC TUBE COMPRESSION
Mi Item #08575135
MFR #D7801-L28-16-NWO-RR

Mfr description
L28MBT-16MBSPPAORB-RR 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.08/each

Specifications

Dimensions

  • Thread Size 2
    1-11

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D7801_NWO_RR
  • Shape
    90 DEGREE ANGLE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)