Motion
D6505-S08-04
FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #08575381
MFR #D6505-S08-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #08575381
MFR #D6505-S08-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S08FMS-04MP STRAIGHT

Specifications

  • Thread Size 2
    1/4-18
  • Shape
    STRAIGHT
  • Overall Length
    40.0
  • Hex Body
    14.0
  • Series
    D6505
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text