Motion
D6502-L35-L35
DIN METRIC TUBE COMPRESSION
MI ITEM #08575475
MFR #D6502-L35-L35
Price$251.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #08575475
MFR #D6502-L35-L35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$251.31/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Overall Length
    49.0
  • Thread Size 2
    M45X2.0

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6502
  • Shape
    45 DEGREE ANGLE

Overview

Mfr description
L35MBT-L35FMS 45 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought