Motion
D6505-L12-06
FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #08575512
MFR #D6505-L12-06
Price$60.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FEMALE METRIC SWIVEL DIN 24DEG
MI ITEM #08575512
MFR #D6505-L12-06

Mfr description
L12FMS-06MP STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.84/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    40.5
  • Thread Size 2
    3/8-18

Details

  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6505
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)