Motion
D7404-S16-08
DIN METRIC TUBE COMPRESSION
MI ITEM #08575536
MFR #D7404-S16-08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #08575536
MFR #D7404-S16-08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S16MBT-08MBSPT STRAIGHT

Specifications

  • Thread Size 2
    1/2-14
  • Shape
    STRAIGHT
  • Overall Length
    48.0
  • Hex Body
    24.0
  • Series
    D7404
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text