Overview
Mfr description
12MJ-27MM ED STRAIGHT. ED CAPTIVE SEAL
Specifications
- Adapter TypeStraight
- End 1 StyleMale JIC, Male Metric
- End 1 Size3/4 in, 27 mm
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-1/16-12 UN, M27X2.0
- End 2 StyleMale JIC, Male Metric
- End 2 Size3/4 in, 27 mm
- End 2 Thread1-1/16-12 UN, M27X2.0
- MaterialStainless Steel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Overall Length51.0
- Hex Body32.0
- Series7701
- Thread Depth15.47
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data