1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRENNAN INDUSTRIES INC
D8400-L22-33-ED-X
MALE METRIC 24 DEGREE DIN SEAT
Mi Item #
08575564
MFR #
D8400-L22-33-ED-X
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
BRENNAN INDUSTRIES INC D8400-L22-33-ED-X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
D8400-L22-33-ED-X
MALE METRIC 24 DEGREE DIN SEAT
Mi Item #
08575564
MFR #
D8400-L22-33-ED-X
Mfr description
L22MBT-33MM ED STRT W/O TUBE NUT &
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Thread Size 2
M33X2.0
Details
Plating
ZINC NICKEL
Seal Material
NBR
Series
D8400_ED_X
Shape
STRAIGHT
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items