Motion
D7801-L35-20-NWO-RR

BRENNAN INDUSTRIES INC
D7801-L35-20-NWO-RR

Compression Elbow & Straight - Elbow, Steel
Mi Item #08575569
MFR #D7801-L35-20-NWO-RR
Price$148.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D7801-L35-20-NWO-RR

Compression Elbow & Straight - Elbow, Steel
Mi Item #08575569
MFR #D7801-L35-20-NWO-RR

Mfr description
L35MBT-20MBSPPAORB-RR 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.14/each

Specifications

Dimensions

  • Hex Body
    50 mm
  • Hex Size
    50 mm
  • Thread Size 2
    G-1-1/4-11
  • Tube Size
    35 mm

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x Male Adjustable BSPP ORR
  • Connection Type
    DIN 2353 Flareless Tube Male Adjustable BSPP (Type H) Port 90° Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M45 x 2.0
  • End 2 Style
    Male BSPP Adjustable ORR
  • End 2 Thread
    G-1-1/4-11
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D7801-L35-20-NWO-RR
  • Material
    Steel
  • Maximum Operating Pressure
    160 bar, 2321 psi
  • Plating
    Zinc Nickel
  • Seal Material
    NBR
  • Shape
    90 DEGREE ANGLE
  • Type
    Tube Male Adjustable BSPP Port 90° Elbow
  • Working Pressure
    2321 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)