Motion
D6801-L10-06-NWO

BRENNAN INDUSTRIES INC
D6801-L10-06-NWO

DIN METRIC TUBE COMPRESSION
MI ITEM #08575614
MFR #D6801-L10-06-NWO
Price$83.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6801-L10-06-NWO

DIN METRIC TUBE COMPRESSION
MI ITEM #08575614
MFR #D6801-L10-06-NWO

Mfr description
L10MBT-06MAORB 90 DEG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.63/each

Specifications

Dimensions

  • Thread Size 2
    9/16-18 UNF

Details

  • ManufacturerName (description attribute)
    Brennan
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Series
    D6801_NWO
  • Shape
    90 DEGREE ELBOW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)