Specifications
Dimensions
- Thread Size 29/16-18 UNF
Details
- ManufacturerName (description attribute)Brennan
- PlatingZINC NICKEL
- Seal MaterialNBR
- SeriesD6801_NWO
- Shape90 DEGREE ELBOW
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)