Motion
D6502-L42-L42
Compression Elbow & Straight - Elbow, Steel
Mi Item #08575691
MFR #D6502-L42-L42
Price$265.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Elbow, Steel
Mi Item #08575691
MFR #D6502-L42-L42

Mfr description
L42MBT-L42FMS 45 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.37/each

Specifications

Dimensions

  • Hex Body
    50.0
  • Hex Size
    50 mm
  • Overall Length
    49.0
  • Thread Size 2
    M52X2.0
  • Tube Size
    0.1575 in

Details

  • Adapter Type
    45° Elbow
  • Body Material
    Steel
  • Both Ends Style/Type
    DIN Tube x DIN Tube Swivel
  • Connection Type
    DIN 2353 Flareless Tube 45° Swivel Elbow
  • Description Keyword
    Elbow
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M52 x 2.0
  • End 2 Style
    Female Metric Swivel
  • End 2 Thread
    M52 x 2.0
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    D6502-L42-L42
  • Material
    Steel
  • Maximum Operating Pressure
    250 bar, 3626 psi
  • Plating
    ZINC NICKEL
  • Seal Material
    NBR
  • Shape
    45 DEGREE ANGLE
  • Type
    Tube 45° Swivel Elbow
  • Working Pressure
    3626 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)