Motion
D8501-S10-16
DIN METRIC TUBE COMPRESSION
MI ITEM #08575724
MFR #D8501-S10-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIN METRIC TUBE COMPRESSION
MI ITEM #08575724
MFR #D8501-S10-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    34.0
  • Thread Size 2
    M16X1.5

Details

  • Plating
    ZINC NICKEL
  • Series
    D8501
  • Shape
    90 DEGREE ANGLE

Overview

Mfr description
S10MBT-16MMT 90 DEG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought